Danger, Do Not Operate Men Working On Repairs, 14 in W x 10 in H, , LCU4-0556-ED_14x10

  • Mfr # LCU4-0556-ED_14x10

  • Zoro # G5256568


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Do Not Operate Men Working On Repairs
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0556-ED_14x10
Zoro #
G5256568
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Do Not Operate Men Working On Repairs
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black, Red
Header
Danger
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
White
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Legend
Do Not Operate Men Working On Repairs
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Men Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.