Danger, Do Not Stand Here, 10 in x 14 in, Reflective Sheeting, U3-1360-RD_14X10

  • Mfr # U3-1360-RD_14X10

  • Zoro # G2749041


product price:  $6.59
/ea

Key Features

Legend
Do Not Stand Here
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1360-RD_14X10
Zoro #
G2749041
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Do Not Stand Here
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Header
Danger
Sign Background Color
White
Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Language
English
Legend Style
Text
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Header Legend Color
White
ANSI Compliant
Yes
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Stand Here
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header
Danger
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Stand Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.