Danger, Do Not Use, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU4-0332-NP_10X7

  • Mfr # LCU4-0332-NP_10X7

  • Zoro # G9491791


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Do Not Use
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0332-NP_10X7
Zoro #
G9491791
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Accident Prevention Danger Sign
Legend
Do Not Use
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Legend
Do Not Use
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Accident Prevention Danger Sign

Description

Plastic Accident Prevention Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.