Danger, Do Not Use, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting, LCU4-0332-RD_10X7

  • Mfr # LCU4-0332-RD_10X7

  • Zoro # G9327669


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Do Not Use
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0332-RD_10X7
Zoro #
G9327669
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Danger Reflective Label
Legend
Do Not Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header
Danger
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Do Not Use
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Accident Prevention Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.