Danger, Do Not Use, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU4-0332-NA_14X10

  • Mfr # LCU4-0332-NA_14X10

  • Zoro # G9327538


product price:  $8.95
/ea

Key Features

Legend
Do Not Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0332-NA_14X10
Zoro #
G9327538
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Accident Prevention Danger Sign
Legend
Do Not Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend
Do Not Use
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header
Danger
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid

Description

Aluminum Accident Prevention Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.