Danger, Do Not Use, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU4-0332-RA_14X10

  • Mfr # LCU4-0332-RA_14X10

  • Zoro # G9327608


product price:  $8.99
/ea

Key Features

Legend
Do Not Use
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0332-RA_14X10
Zoro #
G9327608
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Accident Prevention Danger Sign
Legend
Do Not Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header
Danger
Sign Legend
Do Not Use
Sign Header Text Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Reflective Accident Prevention Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.