Danger, Do Not Use, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU4-0332-NP_14X10

  • Mfr # LCU4-0332-NP_14X10

  • Zoro # G9491870


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Legend
Do Not Use
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0332-NP_14X10
Zoro #
G9491870
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Accident Prevention Danger Sign
Legend
Do Not Use
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
Danger
Legend Style
Text
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Use
Mirror Print
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Plastic Accident Prevention Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.