Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Do Not Use, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU4-0332-ND_7X5

  • Mfr # LCU4-0332-ND_7X5

  • Zoro # G9327495


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
Do Not Use
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0332-ND_7X5
Zoro #
G9327495
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Danger Label
Legend
Do Not Use
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header
Danger
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Do Not Use
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible

Description

Accident Prevention Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.