Danger, Electrical Equipment Authorized Personnel Only, 7 in x 10 in, Plastic, LCU4-0620-NP_10X7

  • Mfr # LCU4-0620-NP_10X7

  • Zoro # G9497245


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Electrical equipment authorized personnel only
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0620-NP_10X7
Zoro #
G9497245
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Electrical Equipment Danger Sign
Legend
Electrical equipment authorized personnel only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Language
English
Material
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Color
White
Shape
Rectangle
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend
Electrical Equipment Authorized Personnel Only
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Product Type
Plastic Electrical Equipment Danger Sign

Description

Plastic Electrical Equipment Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.