Danger, Elevator shaft, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU4-0368-ED_10x7

  • Mfr # LCU4-0368-ED_10x7

  • Zoro # G5205063


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Elevator shaft
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0368-ED_10x7
Zoro #
G5205063
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Elevator shaft
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
White
Header
Danger
Header Legend Color
White
Header Background Color
Black, Red
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header Style
Text
Sign Header
Danger
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Sign Legend Style
Text
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Elevator Shaft
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.