Danger, Elevator Shaft Way, 7 in x 10 in, Vertical Rectangle, Aluminum, U3-1420-NA_10x7
Mfr # U3-1420-NA_10x7
Zoro # G5201189
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Legend
ElevatOr Shaft Way
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3-1420-NA_10x7
Zoro #
G5201189
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft Way, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.