Danger, Equipment being serviced do not operate, 7 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU4-0575-ED_7x10

  • Zoro # G5229870


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Legend
Equipment being serviced do not operate
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0575-ED_7x10
Zoro #
G5229870
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Equipment being serviced do not operate
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Chemical Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Equipment Being Serviced Do Not Operate
Sign Header
Danger
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Being Serviced Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.