Danger, Explosive Personality Keep Out, 10 in W x 7 in H, , Polyester, LCU4-0507-ND_10X7

  • Mfr # LCU4-0507-ND_10X7

  • Zoro # G9347348


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Explosive Personality Keep Out
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0507-ND_10X7
Zoro #
G9347348
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Explosive Personality Keep Out
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Explosive Personality Keep Out
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Personality Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.