Danger, Explosive Personality Keep Out, 10 in W x 7 in H, , Reflective Sheeting, LCU4-0507-RD_10X7

  • Mfr # LCU4-0507-RD_10X7

  • Zoro # G9347180


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Legend
Explosive Personality Keep Out
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0507-RD_10X7
Zoro #
G9347180
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Explosive Personality Keep Out
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Header
Danger
Header Background Color
Black, Red
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Legend
Explosive Personality Keep Out
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Glow In The Dark
No
Corrosion Resistant
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Personality Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.