Danger, Explosive Personality Keep Out, 14 in W x 10 in H, Horizontal Rectangle, LCU4-0507-RD_14X10

  • Mfr # LCU4-0507-RD_14X10

  • Zoro # G9347418


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Explosive Personality Keep Out
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0507-RD_14X10
Zoro #
G9347418
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Explosive Personality Keep Out
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Abrasion Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend
Explosive Personality Keep Out
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
State Specific Sign
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Personality Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.