Danger, Gasoline No Smoking, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU4-0271-RD_5x3.5

  • Zoro # G4319771


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
Gasoline No Smoking
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0271-RD_5x3.5
Zoro #
G4319771
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Gasoline No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
Language
English
Background Color
White
Legend/Background Color
Black/Red on White
ANSI Compliant
Yes
Header Legend Color
White
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Legend
Gasoline No Smoking
Legend Pictogram ID
PFXG-02
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend Background Color
White
Glow In The Dark
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Smoking
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Material Properties
Flexible
Abrasion Resistant
No
Product Type
Gasoline Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Gasoline No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products