Danger, High Pressure, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU4-0075-RA_10X7

  • Mfr # LCU4-0075-RA_10X7

  • Zoro # G8745460


product price:  $8.25
/ea

Key Features

Legend
High Pressure
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0075-RA_10X7
Zoro #
G8745460
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Pressure Danger Sign
Legend
High Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Header
Danger
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
High Pressure.
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective High Pressure Danger Sign

Description

Reflective High Pressure Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.