Danger, High Pressure, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU4-0360-NP_10X7

  • Mfr # LCU4-0360-NP_10X7

  • Zoro # G9492430


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
High Pressure
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0360-NP_10X7
Zoro #
G9492430
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic High Pressure Danger Sign
Legend
High Pressure
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Sign Legend
High Pressure
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic High Pressure Danger Sign

Description

Plastic High Pressure Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.