Danger, High Pressure, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU4-0075-ND_10X7

  • Mfr # LCU4-0075-ND_10X7

  • Zoro # G8745366


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
High Pressure
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0075-ND_10X7
Zoro #
G8745366
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Danger Label
Legend
High Pressure
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Legend Color
Black
Printed Language
English
Header
Danger
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend
High Pressure.
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Danger
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
High Pressure Danger Label

Description

High Pressure Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.