Danger, High Pressure, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU4-0360-ND_10X7

  • Mfr # LCU4-0360-ND_10X7

  • Zoro # G9330478


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Legend
High Pressure
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0360-ND_10X7
Zoro #
G9330478
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Danger Label
Legend
High Pressure
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
White
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header
Danger
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend
High Pressure
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
High Pressure Danger Label

Description

High Pressure Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.