Shop LYLE

Danger, High Pressure, 10 in x 14 in, Horizontal Rectangle, Aluminum, LCU4-0075-NA_14X10

  • Mfr # LCU4-0075-NA_14X10
  • Zoro # G8745418

product price: 
$
10.69
/ea

Key Features

Legend
High Pressure
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0075-NA_14X10
Zoro #
G8745418
UPC #
-
Country of Origin
United States
Item
Aluminum High Pressure Danger Sign
Legend
High Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Danger
Sign Background Color
White
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Sign Header
Danger
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
High Pressure.
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Product Type
Aluminum High Pressure Danger Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum High Pressure Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.