Danger, High Pressure, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU4-0075-RA_14X10

  • Mfr # LCU4-0075-RA_14X10

  • Zoro # G8745409


product price:  $10.79
/ea

Key Features

Legend
High Pressure
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0075-RA_14X10
Zoro #
G8745409
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective High Pressure Danger Sign
Legend
High Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Danger
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend
High Pressure.
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red, Yellow
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective High Pressure Danger Sign

Description

Reflective High Pressure Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.