Danger, High Pressure, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester, LCU4-0360-ND_5X3.5

  • Mfr # LCU4-0360-ND_5X3.5

  • Zoro # G9330450


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Legend
High Pressure
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0360-ND_5X3.5
Zoro #
G9330450
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Danger Label
Legend
High Pressure
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Black, Red
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header
Danger
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
High Pressure
Sign Legend Background Color
White
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Abrasion Resistant
No
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
High Pressure Danger Label

Description

High Pressure Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.