Danger, High Pressure, 5 in W x 3 1/2 in H, , Reflective Sheeting, LCU4-0075-RD_5X3.5

  • Mfr # LCU4-0075-RD_5X3.5

  • Zoro # G8745451


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
High Pressure
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0075-RD_5X3.5
Zoro #
G8745451
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Danger Reflective Label
Legend
High Pressure
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
High Pressure.
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
High Pressure Danger Reflective Label

Description

High Pressure Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.