Danger, High Pressure, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U3-1597-RD_7X5

  • Mfr # U3-1597-RD_7X5

  • Zoro # G2745130


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Legend
High Pressure
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1597-RD_7X5
Zoro #
G2745130
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
High Pressure
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Danger
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Legend
High Pressure
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Header Text Color
White
Sign Header
Danger
Sign Legend Background Color
White
Includes Mounting Hardware
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.