Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, High Pressure, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU4-0075-ND_7X5

  • Mfr # LCU4-0075-ND_7X5

  • Zoro # G8745479


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
High Pressure
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0075-ND_7X5
Zoro #
G8745479
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Pressure Danger Label
Legend
High Pressure
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Header
Danger
OSHA Compliant
Yes
Header Legend Color
Black
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Abrasion Resistant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
State Specific Sign
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Legend
High Pressure.
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
High Pressure Danger Label

Description

High Pressure Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.