Danger, High Pressure, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU4-0075-NA_10X7

  • Mfr # LCU4-0075-NA_10X7

  • Zoro # G8745320


product price:  $8.29
/ea

Key Features

Legend
High Pressure
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0075-NA_10X7
Zoro #
G8745320
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Pressure Danger Sign
Legend
High Pressure
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Header
Danger
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
High Pressure.
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum High Pressure Danger Sign

Description

Aluminum High Pressure Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.