Shop LYLE
See all product information
Create Account
Danger Log Trucks Have The Right Of Way, 10x7, Non-Reflective, White
- Mfr # G-1662-NA_10x7
- Zoro # G522952624
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Legend
Danger Log Trucks Have The Right Of Way
Width
10 in
Height
7 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-1662-NA_10x7
- Zoro #
- G522952624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.040 in
- Length
- 0.5 in
Details
- Legend
- Danger Log Trucks Have The Right Of Way
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.