Shop LYLE

Danger, Low Clearance. Accident Will Result., 10 in W x 7 in H, Aluminum, LCU4-0059-NA_10X7

  • Mfr # LCU4-0059-NA_10X7
  • Zoro # G8743449

product price: 
$
8.89
/ea

Key Features

Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0059-NA_10X7
Zoro #
G8743449
UPC #
-
Country of Origin
United States
Item
Aluminum Low Clearance Danger Sign
Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Low Clearance. Accident Will Result In Serious Injury.
Product Type
Aluminum Low Clearance Danger Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Low Clearance Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.