Danger, Low Clearance. Accident Will Result., 14 in W x 10 in H, Aluminum, LCU4-0059-NA_14X10

  • Mfr # LCU4-0059-NA_14X10

  • Zoro # G8743406


product price:  $9.79
/ea

Key Features

Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0059-NA_14X10
Zoro #
G8743406
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Header
Danger
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-51
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Sign Header Text Color
White
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Header Background Color
Red, Yellow
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Header Pictogram ID
PPIC-51
Mounting Pattern
4 Corner
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Legend
Low Clearance. Accident Will Result In Serious Injury.
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Product Type
Aluminum Low Clearance Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products