Danger, Low Clearance. Accident Will Result., 5 in W x 3 1/2 in H, Polyester, LCU4-0059-ND_5X3.5

  • Mfr # LCU4-0059-ND_5X3.5

  • Zoro # G8743458


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0059-ND_5X3.5
Zoro #
G8743458
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Header
Danger
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Glow In The Dark
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Legend Pictogram ID
PPIC-51
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Legend
Low Clearance. Accident Will Result In Serious Injury.
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Adhesive Type
Acrylic
Header Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
ANSI 969 Compliant
No
Product Type
Low Clearance Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.