Danger, Low Clearance. Accident Will Result In Serious Injury., 7 in W x 5 in H, LCU4-0059-RD_7X5

  • Mfr # LCU4-0059-RD_7X5

  • Zoro # G8743275


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0059-RD_7X5
Zoro #
G8743275
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Low Clearance. Accident Will Result In Serious Injury.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Danger
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-51
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Legend
Low Clearance. Accident Will Result In Serious Injury.
Write on Surface
No
Header Pictogram ID
PPIC-51
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
1 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Product Type
Low Clearance Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.