Danger, Low Headroom, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU4-0354-NP_10X7

  • Mfr # LCU4-0354-NP_10X7

  • Zoro # G9492345


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
Low Headroom
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0354-NP_10X7
Zoro #
G9492345
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Low Clearance Danger Sign
Legend
Low Headroom
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Danger
Printed Language
English
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend
Low Headroom
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Plastic Low Clearance Danger Sign

Description

Plastic Low Clearance Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.