Danger, Low Headroom, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU4-0354-ND_10X7

  • Mfr # LCU4-0354-ND_10X7

  • Zoro # G9329927


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Low Headroom
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0354-ND_10X7
Zoro #
G9329927
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Danger Label
Legend
Low Headroom
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend
Low Headroom
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Low Clearance Danger Label

Description

Low Clearance Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.