Danger, Low Headroom, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting, LCU4-0354-RD_10X7

  • Mfr # LCU4-0354-RD_10X7

  • Zoro # G9329848


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Low Headroom
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0354-RD_10X7
Zoro #
G9329848
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Low Headroom
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend
Low Headroom
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Product Type
Low Clearance Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.