Danger Low Headroom, 3 1/2 in x 5 in, Horizontal Rectangle, Reflective Sheeting, LCU4-0354-RD_5X3.5

  • Mfr # LCU4-0354-RD_5X3.5

  • Zoro # G9329890


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Low Headroom
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0354-RD_5X3.5
Zoro #
G9329890
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Danger Reflective Label
Legend
Low Headroom
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Printed Language
English
Header Background Color
Black, Red
Header
Danger
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Legend
Low Headroom
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Low Clearance Danger Reflective Label

Description

Low Clearance Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.