Danger, Low Overhead Clearance, 5 in x 7 in, Reflective Sheeting, U3-1781-RD_7X5

  • Mfr # U3-1781-RD_7X5

  • Zoro # G2742385


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1781-RD_7X5
Zoro #
G2742385
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Sign Background Color
White
Header
Danger
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Material
Vinyl
Header Background Color
Black, Red, White
Legend Style
Text
Printed Language
English
Language
English
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Sign Legend
Low Overhead Clearance
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.