Danger, Low overhead clearance. Accident will result., 10 in W x 7 in H, LCU4-0020-ED_10x7

  • Mfr # LCU4-0020-ED_10x7

  • Zoro # G5200437


product price:  $3.29
/ea

Key Features

Legend
Low overhead clearance. Accident will result in severe injury.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0020-ED_10x7
Zoro #
G5200437
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Low overhead clearance. Accident will result in severe injury.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Danger
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Red, Yellow
Green Environmental Attribute
Does Not Contain PVC
Printed Language
English
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
No
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Low Overhead Clearance. Accident Will Result In Severe Injury.
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram Description
Overhead Clearance Hazard
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-81
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Accident Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.