Danger, Men Working, 14 in W x 10 in H, Horizontal Rectangle, Non-PVC Polymer, LCU4-0340-ED_14x10

  • Mfr # LCU4-0340-ED_14x10

  • Zoro # G5168550


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Legend
Men Working
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0340-ED_14x10
Zoro #
G5168550
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Men Working
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
OSHA Compliant
Yes
Header
Danger
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Men Working
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header
Danger
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Style
Text

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.