Danger, Men Working Above, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU4-0190-ED_10x7

  • Mfr # LCU4-0190-ED_10x7

  • Zoro # G5239372


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Men Working Above
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0190-ED_10x7
Zoro #
G5239372
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 302 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
Sign Background Color
White
Header
Danger
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header
Danger
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Men Working Above
Sign Mounting Location
Wall
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.