Danger, Men Working Above, 5 in W x 3 1/2 in H, , Reflective Sheeting, LCU4-0190-RD_5X3.5

  • Mfr # LCU4-0190-RD_5X3.5

  • Zoro # G8757071


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Men Working Above
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0190-RD_5X3.5
Zoro #
G8757071
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Reflective Label
Legend
Men Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header
Danger
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Men Working Above
Adhesive Type
Acrylic
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header Style
Text
Sign Header
Danger
Sign Legend Background Color
White
Abrasion Resistant
No
Graffiti Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Men Working Danger Reflective Label

Description

Men Working Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.