Danger, Men Working Above, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U3-1789-RD_10X7

  • Mfr # U3-1789-RD_10X7

  • Zoro # G2742279


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Men Working Above
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1789-RD_10X7
Zoro #
G2742279
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Style
Text
Header Background Color
Black, Red, White
Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Language
English
Background Color
White
Header Legend Color
White
Printed Language
English
Header
Danger
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header
Danger
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
Men Working Above
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.