Danger, Men working above. Proceed with caution., 10 in W x 7 in H, , LCU4-0065-ED_10x7

  • Mfr # LCU4-0065-ED_10x7

  • Zoro # G5234542


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Men working above. Proceed with caution.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0065-ED_10x7
Zoro #
G5234542
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Men working above. Proceed with caution.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Red, Yellow
Sign Background Color
White
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Printed Language
English
OSHA Compliant
Yes
Header
Danger
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Header Background Color
Red
Corrosion Resistant
No
Sign Header
Danger
Header Pictogram ID
PPIC-51
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Men Working Above. Proceed With Caution.
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Legend Pictogram ID
PPIC-51
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.