Danger, Men Working Above. Proceed With Caution., 10 in W x 7 in H, , Plastic, LCU4-0065-NP_10X7

  • Mfr # LCU4-0065-NP_10X7

  • Zoro # G9487856


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Men Working Above. Proceed With Caution.
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0065-NP_10X7
Zoro #
G9487856
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Men Working Danger Sign
Legend
Men Working Above. Proceed With Caution.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header
Danger
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Sign Header
Danger
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Men Working Above. Proceed With Caution.
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Men Working Danger Sign

Description

Plastic Men Working Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.