Danger, Men Working Above. Proceed With Caution., 14 in W x 10 in H, , Plastic, LCU4-0065-NP_14X10

  • Mfr # LCU4-0065-NP_14X10

  • Zoro # G9487795


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Men Working Above. Proceed With Caution.
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0065-NP_14X10
Zoro #
G9487795
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Men Working Danger Sign
Legend
Men Working Above. Proceed With Caution.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Danger
Header Legend Color
Black
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
Danger
Glow In The Dark
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Sign Legend
Men Working Above. Proceed With Caution.
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Men Working Danger Sign

Description

Plastic Men Working Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.