Danger, Men Working Above. Proceed With Caution., 7 in W x 5 in H, , Polyester, LCU4-0065-ND_7X5

  • Mfr # LCU4-0065-ND_7X5

  • Zoro # G8744255


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Legend
Men Working Above. Proceed With Caution.
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0065-ND_7X5
Zoro #
G8744255
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Label
Legend
Men Working Above. Proceed With Caution.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Sign Background Color
White
Header Legend Color
Black
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Legend
Men Working Above. Proceed With Caution.
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Men Working Danger Label

Description

Men Working Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.