Danger, Men Working Below, 10 in W x 7 in H, , Reflective Sheeting, LCU4-0186-RD_10X7

  • Mfr # LCU4-0186-RD_10X7

  • Zoro # G8756706


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Men Working Below
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0186-RD_10X7
Zoro #
G8756706
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Reflective Label
Legend
Men Working Below
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header
Danger
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Men Working Below
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Men Working Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.