Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Men Working Below, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU4-0185-NP_14X10

  • Mfr # LCU4-0185-NP_14X10

  • Zoro # G9489789


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Men Working Below
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0185-NP_14X10
Zoro #
G9489789
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Men Working Below
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
165 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header
Danger
State Specific Sign
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Men Working Below
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Legend Pictogram ID
PARW-80
Mounting Pattern
4 Corner
Glow In The Dark
No
Mirror Print
No
Legend Pictogram Description
Down Arrow
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Text Color
White
Product Type
Plastic Men Working Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.