Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Men Working Below, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester, LCU4-0185-ND_5X3.5

  • Mfr # LCU4-0185-ND_5X3.5

  • Zoro # G8756539


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Men Working Below
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0185-ND_5X3.5
Zoro #
G8756539
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Label
Legend
Men Working Below
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Legend
Men Working Below
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Men Working Danger Label

Description

Men Working Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.