Danger, Men Working Below, 7 in W x 5 in H, , Reflective Sheeting, LCU4-0186-RD_7X5

  • Mfr # LCU4-0186-RD_7X5

  • Zoro # G8756679


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Legend
Men Working Below
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0186-RD_7X5
Zoro #
G8756679
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Reflective Label
Legend
Men Working Below
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Men Working Below
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Men Working Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Below, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.